Switch Deco 4Way 20A 120/277V AutoGrd GY

Item #: 0536238

Cat #: 7624GY-BOX

UPC: 032664647420

$ 14.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647420

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647420
Also known as: 032664647420, 7624GY-BOX, CWD7624GYBOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Color: Gray
Amps: 20
Poles: 1
Material: Thermoplastic
Range: 7 day
Type: Switch
Phase: 1
Amps: 20
Material: Thermoplastic
Mounting: Flush
Color: Gray
Poles: 1
Range: 7 day