Switch Deco 4Way 20A 120/277V AutoGrd IV

Item #: 0536234

Cat #: 7624V-BOX

UPC: 032664647437

$ 14.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647437

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 647437
Also known as: 032664647437, 7624V-BOX, CWD7624VBOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch
Phase: 1
Poles: 1
Color: Ivory
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day