W Deco SP LT 20A 120/277V AutoGrd AL

Item #: 0536232

Cat #: 7631A-BOX

UPC: 032664647697

Company wide:
0 in stock
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647697

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647697
Also known as: 032664647697, 7631A-BOX, CWD7631ABOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Almond
Type: Switch, Decorator
Phase: 1
Poles: 1
Color: Almond
Mounting: Flush
Amps: 20
Material: Thermoplastic