SW Deco SP LT 20A 120/277V AutoGrd LA

Item #: 0536230

Cat #: 7631LA-BOX

UPC: 032664647703

$ 15.21 EA
Company wide:
0 in stock
Eaton commercial grade decorator switch, Lighted in off pos, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647703

Overview

Eaton commercial grade decorator switch, Lighted in off pos, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Single-pole, Thermoplastic 647703
Also known as: 032664647703, 7631LA-BOX, CWD7631LABOX

Specifications

Type: Switch, Decorator
Mounting: Flush
Color: Light Almond
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Range: 7 day
Type: Switch, Decorator
Color: Light Almond
Amps: 20
Material: Thermoplastic
Mounting: Flush
Phase: 1
Poles: 1
Range: 7 day