Poke-Thru Device Assembly, Diameter: 7-1/2", Non-Metallic Cover

Item #: 0536229

Cat #: RC3ATCBK

UPC: 786564067047

$ 505.69 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Black Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Black Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

Assembled unit. Prewired 20A duplex receptacle can be wired as a standard duplex receptacle or isolated ground. Flange available in painted gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Slide covers match the painted flange colors: gray, black, and ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes two Ortronics TracJack adapters and two Ortronics Series II adapters. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC3 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.

Also known as: 786564067047, RC3ATCBK, WMDRC3ATCBK

Specifications

Depth: 16 in
Color: Black
Material: Aluminum
Depth: 16 in
Material: Aluminum
Color: Black