SW Deco 3Way LT 20A 120/277V AutoGrd LA

Item #: 0536223

Cat #: 7633LA-BOX

UPC: 032664647741

Company wide:
0 in stock
Eaton commercial grade decorator switch, Lighted in off pos, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647741

Overview

Eaton commercial grade decorator switch, Lighted in off pos, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Light almond, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647741
Also known as: 032664647741, 7633LA-BOX, CWD7633LABOX

Specifications

Type: Switch
Mounting: Flush
Color: Light Almond
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Range: 7 day
Type: Switch
Color: Light Almond
Amps: 20
Material: Thermoplastic
Mounting: Flush
Phase: 1
Poles: 1
Range: 7 day