SW Deco 3Way LT 20A 120/277V AutoGrd IV

Item #: 0536222

Cat #: 7633V-BOX

UPC: 032664647758

Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Ivory, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647758

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, Ivory, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647758
Also known as: 032664647758, 7633V-BOX, CWD7633VBOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Range: 7 day
Type: Switch
Phase: 1
Poles: 1
Color: Ivory
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day