SW Deco 3Way LT 20A 120/277V AutoGrd WH

Item #: 0536221

Cat #: 7633W-BOX

UPC: 032664647765

$ 16.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647765

Overview

Eaton commercial grade decorator switch, Lighted in off position, box, #14-10 AWG, 20A, Flush, 120/277V, Back/side, Maintained, White, Motor Control, Fan, LED, Incand, Florscnt, Halogen, Three-way, Thermoplastic 647765
Also known as: 032664647765, 7633W-BOX, CWD7633WBOX

Specifications

Type: Switch
Mounting: Flush
Phase: 1
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Range: 7 day
Type: Switch
Phase: 1
Poles: 1
Color: White
Mounting: Flush
Amps: 20
Material: Thermoplastic
Range: 7 day