EWD 7728V-BOX Switch Deco Comb SP/S

Item #: 0536214

Cat #: 7728V-BOX

UPC: 032664750366

$ 16.46 EA
Company wide:
0 in stock
Documents & Guides
Switch Deco Comb SP/SP 15A 120/277V IV

Overview

Switch Deco Comb SP/SP 15A 120/277V IV
Also known as: 032664750366, 7728V-BOX, CWD7728VBOX

Specifications

Type: Residential
Type: Residential