Switch Deco Comb SP/SP 15A 120/277V WH

Item #: 0536213

Cat #: 7728W-SP

UPC: 032664664786

$ 16.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC

Eaton’s Decorator Combination switches add elegance to residential and light commercial applications. Decorator design features easy, smooth actuation of the rocker.

Also known as: 032664664786, 7728W-SP, CWD7728WSP

Specifications

Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Volts AC Range: 120 - 277
Poles: 1
Material: Thermoplastic
Volts AC Range: 120 - 277
Amps: 15
Color: White