SW Deco Comb 3-SP 15A120/277V ComFeed AL

Item #: 0536212

Cat #: 7729A-SP

UPC: 032664664809

$ 24.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, almd, -20-60?C, (3) 1-pole, Triplex, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, almd, -20-60?C, (3) 1-pole, Triplex, thermoplas, polycrb, PVC
Also known as: 032664664809, 7729A-SP, CWD7729ASP

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Almond
Type: Decorator
Mounting: Flush
Amps: 15
Color: Almond
Poles: 1
Material: Thermoplastic
Type: Decorator