Recp Duplex 20A 250V 2P3W Str Swire WH

Item #: 0536171

Cat #: 815W-BOX

UPC: 032664654626

$ 10.45 EA
Company wide:
284 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, ED Box

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664654626, 815W-BOX, CWD815WBOX

Specifications

Mounting: Flush
Amps: 20
Color: White
Material: Nylon
NEMA Configuration: 6-20R
Mounting: Flush
Color: White
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon