15A Commercial Grade Single Duplex Receptacle, Black

Item #: 0536166

Cat #: 817BK

UPC: 032664563546

$ 4.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon, 5-15R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, Nylon, 5-15R, Single, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664563546, 817BK, CWD817BK

Specifications

Color: Black
Amps: 15
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Amps: 15