15A Commercial Grade Single Duplex Receptacle, 5-15R, Light Almond

Item #: 0536165

Cat #: 817LA-BOX

UPC: 032664651045

$ 4.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Nylon, 5-15R, Single, Screw, PVC, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Nylon, 5-15R, Single, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664651045, 817LA-BOX, CWD817LABOX

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15