
4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0536127
Cat #: 248
UPC: 050169002483
$ 60.25 EA
Company wide:
1,048
in stock
Documents & Guides
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169002483, 248, RAC248
Features & Benefits
- Welded steel construction
- 4 in. square x 2-1/8 in. deep
- Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- TKO® Knockouts allow for design and installation flexibility
- Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Acceptable for use in 2-hour fire rated wall
Specifications
| Knockout Diameter: | 1/2 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 7 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 7 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |