80A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0536074

Cat #: JJN-80

UPC: 051712627801

$ 35.40 EA
Company wide:
14 in stock
Documents & Guides
80 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

80 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627801, JJN-80, BUSJJN80

Specifications

Class: T
Volts AC: 300
Mounting: Bolt
Amps: 80
Speed: Very Fast Acting
Type: Power Fuse
Interrupt Rating DC: 200 kA
Class: T
Mounting: Bolt
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Volts AC: 300
Amps: 80
Type: Power Fuse