Recp HG Deco Dup 20A125V 2P3W Str B&S BR

Item #: 0536060

Cat #: 8362B

UPC: 032664513015

$ 40.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Brown, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Brown, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664513015, 8362B, CWD8362B

Specifications

Color: Brown
Mounting: Flush
Type: Industrial, Duplex
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
Type: Industrial, Duplex
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20