Recp HG Deco Dup 20A125V 2P3W Str B&S IV

Item #: 0536045

Cat #: 8362V

UPC: 032664512995

$ 40.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack, Auto-grounding

Overview

Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack, Auto-grounding

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664512995, 8362V, CWD8362V

Specifications

Mounting: Flush
Type: Industrial, Duplex
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Type: Industrial, Duplex
Color: Ivory