Plug HG 20A 125V 2P3W Str CL

Item #: 0536041

Cat #: 8366

UPC: 032664344909

$ 32.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart safety grip hospital grade straight blade plug,#18-12 AWG,20A,Industrial,Flush,125V,Back and side,Clear,Brass,Polycarbonate with thermoplastic housing,5-20P,Two-pole,three-wire,grounding,Screw,0.25-0.69" dia,Core pack

Overview

Eaton Arrow Hart safety grip hospital grade straight blade plug,#18-12 AWG,20A,Industrial,Flush,125V,Back and side,Clear,Brass,Polycarbonate with thermoplastic housing,5-20P,Two-pole,three-wire,grounding,Screw,0.25-0.69" dia,Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664344909, 8366, CWD8366

Specifications

Color: Clear
Material: Polycarbonate
Type: Industrial
Amps: 20
NEMA Configuration: 5-20P
Color: Clear
Type: Industrial
NEMA Configuration: 5-20P
Material: Polycarbonate
Amps: 20