Plug 30A 250V 3PH 3P4W Str GY

Item #: 0536029

Cat #: 8432N

UPC: 040893021188

$ 134.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 30A, 250V, Back wire, Gray, Brass, Nylon, 15-30P, Three-pole, Four-wire, Screw, Nylon, .

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug, #12-4 AWG, 30A, 250V, Back wire, Gray, Brass, Nylon, 15-30P, Three-pole, Four-wire, Screw, Nylon, .

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893021188, 8432N, CWD8432N

Specifications

Color: Gray
Amps: 30
Type: Angled, Straight Blade
Material: Nylon
NEMA Configuration: 15-30P
Color: Gray
Type: Angled, Straight Blade
NEMA Configuration: 15-30P
Amps: 30
Material: Nylon