Plug HG 20A 250V 2P3W Str CL

Item #: 0536027

Cat #: 8466

UPC: 032664345005

$ 31.58 EA
Company wide:
0 in stock
Documents & Guides
Plug HG 20A 250V 2P3W Str CL 4345005

Overview

Plug HG 20A 250V 2P3W Str CL 4345005
Also known as: 032664345005, 8466, CWD8466

Specifications

Color: Clear
Material: Polycarbonate
Type: Industrial
Amps: 20
Color: Clear
Type: Industrial
Material: Polycarbonate
Amps: 20