Conn HG 15A 250V 2P3W Str CL

Item #: 0536015

Cat #: 8669

UPC: 032664412004

$ 44.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart safety grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Clear,Brass,Polycarbonate with thermoplastic housing,6-15R,Two-pole,three-wire,grounding,Screw,0.25-0.69" dia,Core pack

Overview

Eaton Arrow Hart safety grip hospital grade straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Clear,Brass,Polycarbonate with thermoplastic housing,6-15R,Two-pole,three-wire,grounding,Screw,0.25-0.69" dia,Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664412004, 8669, CWD8669

Specifications

Color: Clear
Material: Polycarbonate
Type: Industrial
Amps: 15
NEMA Configuration: 6-15R
Color: Clear
Type: Industrial
NEMA Configuration: 6-15R
Material: Polycarbonate
Amps: 15