Conn Rubber 15A 125V 2P2W Str Pol WH

Item #: 0536013

Cat #: 86W-BOX

UPC: 032664207501

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton straight blade connector , #12-4 AWG, 15A, Residential, 125V, Back wire, White, Brass, Thermoplastic rubber, 1-15R, Two-pole, two-wire, non grounding, Screw, ND, Rubber, ED Box

Overview

Eaton straight blade connector , #12-4 AWG, 15A, Residential, 125V, Back wire, White, Brass, Thermoplastic rubber, 1-15R, Two-pole, two-wire, non grounding, Screw, ND, Rubber, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664207501, 86W-BOX, CWD86WBOX

Specifications

Amps: 15
Color: White
Material: Rubber
Type: Straight Blade
NEMA Configuration: 1-15P
Amps: 15
Material: Rubber
NEMA Configuration: 1-15P
Color: White
Type: Straight Blade