Plug 20A 120/208V 3PH 4P4W Lkg Armored

Item #: 0536002

Cat #: 876-BOX

UPC: 032664283703

$ 45.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton safety grip locking plug, Stand-alone box packaging, 20A, Commercial, 120/208V, Back wiring, Steel, Armored, Non-NEMA, Four-pole, Four-wire

Overview

Eaton safety grip locking plug, Stand-alone box packaging, 20A, Commercial, 120/208V, Back wiring, Steel, Armored, Non-NEMA, Four-pole, Four-wire

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 032664283703, 876-BOX, CWD876BOX

Specifications

Phase: 3
NEMA Configuration: Non-Nema
Color: Black
Amps: 20
Type: Plug
Material: Phenoic/Steel
Phase: 3
Color: Black
Type: Plug
NEMA Configuration: Non-Nema
Amps: 20
Material: Phenoic/Steel