
$ 1.67 EA
Company wide:
733
in stock
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard, ED Box1
Overview
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard, ED Box1
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664747250, 93071-BOX1, CWD93071BOX1
Specifications
| Type: | Toggle Switch |
| Mounting: | Screw |
| Size: | Standard |
| Material: | Stainless Steel |
| Gangs: | 1 |
| Type: | Toggle Switch |
| Size: | Standard |
| Gangs: | 1 |
| Mounting: | Screw |
| Material: | Stainless Steel |