allplate 1G Sgl Recp 1.594" Hole Std SS

Item #: 0535979

Cat #: 93111-BOX1

UPC: 032664747304

$ 1.67 EA
Company wide:
608 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, Stainless steel, 1.59" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box1

Overview

Eaton Power outlet and locking wallplate, Stainless steel, 1.59" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box1

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664747304, 93111-BOX1, CWD93111BOX1

Specifications

Mounting: Screw
Size: Standard
Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Color: Stainless
Mounting: Screw
Material: Stainless Steel
Type: Single Receptacle
Size: Standard
Gangs: 1
Color: Stainless