Wallplate 1G Blank Box Mount Std SS

Item #: 0535978

Cat #: 93151-BOX1

UPC: 032664747311

$ 1.67 EA
Company wide:
402 in stock
Documents & Guides
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1

Overview

Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664747311, 93151-BOX1, CWD93151BOX1

Specifications

Type: Blank
Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Blank
Mounting: Box
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless