Wallplate 3G Blank Box Mount Std SS

Item #: 0535977

Cat #: 93153-BOX

UPC: 032664570230

$ 4.87 EA
Company wide:
293 in stock
Documents & Guides
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Three- gang, Standard, ED Box

Overview

Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664570230, 93153-BOX, CWD93153BOX

Specifications

Mounting: Screw
Gangs: 3
Type: Blank
Size: Standard
Material: Stainless Steel
Mounting: Screw
Type: Blank
Material: Stainless Steel
Gangs: 3
Size: Standard