Wallplate 2G Sgl Recp 2.4688"Hole Std SS

Item #: 0535975

Cat #: 93223-BOX

UPC: 032664538209

Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, Stainless steel, 2.47" Hole Cutout, Stainless steel, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Stainless steel, 2.47" Hole Cutout, Stainless steel, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664538209, 93223-BOX, CWD93223BOX

Specifications

Type: Wallplate, Power Outlet
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Wallplate, Power Outlet
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel