Switch FeedThru Cord 3A 120V Flat/Rnd BR

Item #: 0535972

Cat #: 933B-BOX

UPC: 032664662904

$ 11.97 EA
Company wide:
0 in stock
Eaton commercial switch, Switch, 3A, 120V, Feed-through, Cord, Brown, Cord, Polycarbonate

Overview

Eaton commercial switch, Switch, 3A, 120V, Feed-through, Cord, Brown, Cord, Polycarbonate
Also known as: 032664662904, 933B-BOX, CWD933BBOX

Specifications

Type: Switch, Residential
Color: Brown
Mounting: Flush
Material: Polycarbonate
Amps: 3
Type: Switch, Residential
Mounting: Flush
Amps: 3
Color: Brown
Material: Polycarbonate