Switch FeedThru Cord 3A 120V Flat/Rnd IV

Item #: 0535971

Cat #: 933V-BOX

UPC: 032664662911

$ 11.97 EA
Company wide:
0 in stock
Eaton commercial switch, Switch, 3A, Surface, 120V, Feed-through, Cord, Ivory, Cord, Polycarbonate

Overview

Eaton commercial switch, Switch, 3A, Surface, 120V, Feed-through, Cord, Ivory, Cord, Polycarbonate
Also known as: 032664662911, 933V-BOX, CWD933VBOX

Specifications

Type: Switch, Residential
Mounting: Flush
Material: Polycarbonate
Amps: 3
Color: Ivory
Type: Switch, Residential
Material: Polycarbonate
Color: Ivory
Mounting: Flush
Amps: 3