Switch FeedThru Cord 3A 120V Flat/Rnd W

Item #: 0535970

Cat #: 933W-BOX

UPC: 032664721816

$ 11.97 EA
Company wide:
0 in stock
Eaton commercial switch, Switch, 3A, Surface, 120V, Feed-through, Cord, White, Cord, Polycarbonate

Overview

Eaton commercial switch, Switch, 3A, Surface, 120V, Feed-through, Cord, White, Cord, Polycarbonate
Also known as: 032664721816, 933W-BOX, CWD933WBOX

Specifications

Type: Switch, Residential
Mounting: Flush
Material: Polycarbonate
Amps: 3
Color: White
Type: Switch, Residential
Material: Polycarbonate
Color: White
Mounting: Flush
Amps: 3