Switch/Outlet Box, 1-Gang, Depth: 1-3/4", Old Work, Non-Metallic

Item #: 0535965

Cat #: 9301-E

UPC: 085339100102

$ 1.99 EA
Company wide:
255 in stock
Switch/Outlet Box, 1-Gang, Depth: 1-3/4 Inch, Old Work, Cubic Inches: 9, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 1-3/4 Inch, Old Work, Cubic Inches: 9, Non-Metallic

Machine tapped device holes, rectangular exterior, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, C2 clamps bulk packed

Also known as: 085339100102, 9301-E, ALL9301E, ISLAND BOX

Specifications

Mounting: Clamp, Bracket
Gangs: 1
Width: 2 3/8 in
Height: 3 1/4 in
Depth: 1 3/4 in
Cubic Inches: 9 in³
Mounting: Clamp, Bracket
Width: 2 3/8 in
Depth: 1 3/4 in
Gangs: 1
Height: 3 1/4 in
Cubic Inches: 9 in³