Plug Angle 30A 125/250V 3P3W Str GY

Item #: 0535958

Cat #: 9352AN

UPC: 040893018799

$ 79.38 EA
Company wide:
40 in stock
Eaton Arrow Hart extra heavy-duty angled plug, Replacement use, #12-4 AWG, 30A, 125/250 V, Back wire, Gray, Brass, Nylon, Thermoplastic, 10-30P, Three-pole, Three-wire, Screw, Nylon, Thermoplastic, .

Overview

Eaton Arrow Hart extra heavy-duty angled plug, Replacement use, #12-4 AWG, 30A, 125/250 V, Back wire, Gray, Brass, Nylon, Thermoplastic, 10-30P, Three-pole, Three-wire, Screw, Nylon, Thermoplastic, .

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893018799, 9352AN, CWD9352AN

Specifications

Type: Commercial Grade
Color: Gray
Amps: 30
Length: 3 in
Material: Nylon
Type: Commercial Grade
Amps: 30
Material: Nylon
Color: Gray
Length: 3 in