Wallplate 1G Sgl Recp 1.406" Hole Ovr SS

Item #: 0535939

Cat #: 93891-BOX

UPC: 032664537622

$ 5.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, Stainless steel, 1.40" Hole Cutout, Stainless steel, Single- gang, Oversize, ED Box

Overview

Eaton Single receptacle wallplate, Stainless steel, 1.40" Hole Cutout, Stainless steel, Single- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664537622, 93891-BOX, CWD93891BOX

Specifications

Material: Stainless Steel
Gangs: 1
Type: Single Receptacle
Material: Stainless Steel
Type: Single Receptacle
Gangs: 1