Wallplate 1G Toggle Std BR

Item #: 0535925

Cat #: 94071

UPC: 032664565007

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Brass, Toggle Cutout, Brass, Single- gang, Standard

Overview

Eaton Toggle wallplate, Brass, Toggle Cutout, Brass, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664565007, 94071, CWD94071

Specifications

Type: Toggle Switch
Gangs: 1
Material: Brass
Length: 4 in
Type: Toggle Switch
Material: Brass
Gangs: 1
Length: 4 in