Wallplate 1G Sgl Recp 1.406" Hole Std BR

Item #: 0535921

Cat #: 94091

UPC: 032664565038

$ 3.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, Brass, 1.406" Hole Cutout, Brass, Single- gang, Standard

Overview

Eaton Single receptacle wallplate, Brass, 1.406" Hole Cutout, Brass, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664565038, 94091, CWD94091

Specifications

Gangs: 1
Material: Brass
Type: Single Receptacle
Gangs: 1
Type: Single Receptacle
Material: Brass