Switch Aspire 3Way 15A 120/277V AW

Item #: 0535907

Cat #: 9503AW

UPC: 032664707544

Company wide:
0 in stock
Documents & Guides
Eaton Aspire designer switch, #12 to 14 AWG, 15A, Residential, 120/277V, Side and push, Alpine white, Fan, LED, INC, FLR, MLV, ELV, CFL, Halogen, Three-way, Three-way, Polycarbonate

Overview

Eaton Aspire designer switch, #12 to 14 AWG, 15A, Residential, 120/277V, Side and push, Alpine white, Fan, LED, INC, FLR, MLV, ELV, CFL, Halogen, Three-way, Three-way, Polycarbonate

ASPIRE Switches are available in a variety of configurations, in both 15A and 20A models that can be used for either 120 or 277 volts. When you add our performance improving technical features, like backwire clamps on the terminal screws, you have a switch that not only looks great, but is easy to install and delivers high performance.

Also known as: 032664707544, 9503AW, CWD9503AW

Specifications

Type: 3-Way, Switch
Material: Polycarbonate
Amps: 15
Color: Alpine White
Type: 3-Way, Switch
Amps: 15
Material: Polycarbonate
Color: Alpine White