EWD 9505TRSG-K 5ecp Aspire TR Duple

Item #: 0535904

Cat #: 9505TRSG-K

UPC: 032664716317

Company wide:
0 in stock
Documents & Guides
5ecp Aspire TR Duplex 15A 125V 2P3W SG

Overview

5ecp Aspire TR Duplex 15A 125V 2P3W SG

ASPIRE Tamper Resistant Duplex Receptacles have an oversized strap that provides a solid base for mounting and virtually eliminates "floating" installations. A host of installer-friendly features not only save labor but ensure firm connections and dependable service. Tamper Resistant receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification.

Also known as: 032664716317, 9505TRSG-K, CWD9505TRSGK

Specifications

Poles: 2
Amps: 15
Mounting: Wall
NEMA Configuration: 5-15R
Poles: 2
Mounting: Wall
Amps: 15
NEMA Configuration: 5-15R