Recp Aspire TR Single 20A 125V 2P3W SG

Item #: 0535898

Cat #: 9508TRSG

UPC: 032664665547

Company wide:
0 in stock
Documents & Guides
Eaton ASPIRE residential grade decorator single receptacle,Tamper resistant,#14-10 AWG,20A,Flush,125V,Back and side,Silver granite,Brass,High-impact nylon face,Polycarbonate base,5-20R,Two-pole,Three-wire,Single,Screw,Thermoplastic,.

Overview

Eaton ASPIRE residential grade decorator single receptacle,Tamper resistant,#14-10 AWG,20A,Flush,125V,Back and side,Silver granite,Brass,High-impact nylon face,Polycarbonate base,5-20R,Two-pole,Three-wire,Single,Screw,Thermoplastic,.

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664665547, 9508TRSG, CWD9508TRSG

Specifications

Mounting: Flush, Wall
Poles: 2
Amps: 20
Material: Thermoplastic
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Mounting: Flush, Wall
Amps: 20
Type: Single, Straight Blade
Poles: 2
Material: Thermoplastic
NEMA Configuration: 5-20R