125V Current Controller Switch

Item #: 0535880

Cat #: CC-01

UPC: 697625901456

$ 65.94 EA
Company wide:
8 in stock
Documents & Guides
Current Controller Switch, 125V AC, 1 Amp, Color: White, Other mounting style switches available. ***Requires an Open Loop Type Switch for Operation***

Overview

Current Controller Switch, 125V AC, 1 Amp, Color: White, Other mounting style switches available. ***Requires an Open Loop Type Switch for Operation***
Also known as: 697625901456, CC-01, GOICC01

Specifications

Type: Current Controller
Volts AC: 120
Mounting: Surface
Color: White
Type: Current Controller
Mounting: Surface
Volts AC: 120
Color: White