Conduit Body, Mogul, Type: UB, 3", Cover/Gasket, Aluminum

Item #: 0535846

Cat #: BUB300A

UPC: 781381474467

$ 1452.31 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Mogul, Type: UB, 3 Inch, Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Mogul, Type: UB, 3 Inch, Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474467, BUB300A, APPBUB300A

Specifications

Material: Aluminum
Hub Diameter: 3 in
Material: Aluminum
Hub Diameter: 3 in