Wallplate Aspire 1G 1Port Modular Mid WS

Item #: 0535819

Cat #: 9550WS

UPC: 032664646539

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Ethernet / Cat 5 wallplate, Screwless, White satin, 1 port Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Ethernet / Cat 5 wallplate, Screwless, White satin, 1 port Cutout, Polycarbonate, Single- gang, Mid-size

In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.

Also known as: 032664646539, 9550WS, CWD9550WS

Specifications

Material: Polycarbonate
Gangs: 1
Mounting: Clip
Size: Mid
Number of Ports: 1
Material: Polycarbonate
Mounting: Clip
Number of Ports: 1
Gangs: 1
Size: Mid