Xenon Clear Festoon Bulb, 5W, 12V

Item #: 0535813

Cat #: 97118-32

UPC: 785652971129

$ 5.86 EA
Company wide:
0 in stock
Documents & Guides
Xenon Clear Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours.

Overview

Xenon Clear Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours.

Ambiance Lx Xenon Festoons revolutionized the under cabinet lighting industry and continue to be an industry standard. They are available in 5, 7 and 10 watts and 12 or 24V. Choose from a wide beam or directional lampholder to easily position light where you need it (lampholder sold separately).

Also known as: 785652971129, 97118-32, AMB9711832

Specifications

Color Temperature: 2550 (Warm White)
Color: Clear
Volts AC: 12
Wattage: 5
Light Technology: Xenon
Color Temperature: 2550 (Warm White)
Volts AC: 12
Light Technology: Xenon
Color: Clear
Wattage: 5