1-Lt. Large Wall Lantern (10")

Item #: 0535796

Cat #: P6054-20

UPC: 785247187164

$ 426.67 EA
Company wide:
0 in stock
Documents & Guides
1-Lt. Large Wall Lantern (10")

Overview

1-Lt. Large Wall Lantern (10")
Also known as: 785247187164, P6054-20, PROP605420

Specifications

Color: Brown
Wattage: 100
Material: Aluminum
Standards: California Proposition 65
Color: Brown
Material: Aluminum
Wattage: 100
Standards: California Proposition 65