
Power Distribution Block, 3P, 175A, 600V AC/DC, 1 In, 4 Out
Item #:
0535777
Cat #:
1323570
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC/DC, 1 In, 4 Out
Overview
Power Distribution Block, 3 Pole, 175 Amp, 600 Volt AC/DC, 1 In, 4 Out
Also known as: 1323570, MRT1323570
Specifications
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 175 |
Type: | Power Distribution Block |
Volts AC: | 600 |
Volts DC: | 600 |
Amps: | 175 |
Volts AC: | 600 |
Mounting: | Surface |
Type: | Power Distribution Block |
Customer Reviews
No reviews for this product
(0)