3P 100A600V FUSEBLK

Item #: 0535768

Cat #: R6F100A3B

UPC: 784337105200

Company wide:
0 in stock
Documents & Guides
No Documents Available
MAR R6F100A3B 3P 100A600V FUSEBLK

Overview

MAR R6F100A3B 3P 100A600V FUSEBLK
Also known as: 784337105200, R6F100A3B, MRTR6F100A3B

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 600
Allowable Gauge Range: 14 - 2
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Surface
Class: H
Allowable Gauge Range: 14 - 2
Amps: 100
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA