20A TR GFCI Decorator Receptacle, 5-20R, White

Item #: 0535761

Cat #: 9569TRSWS

UPC: 032664742224

Company wide:
0 in stock
Documents & Guides
Eaton ASPIRE GFCI receptacle,ASPIRE design,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,White satin,Brass,Tamper resistant,PVC,5-20R,Two-pole,Three-wire,Two-pole, three-wire, grounding

Overview

Eaton ASPIRE GFCI receptacle,ASPIRE design,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,White satin,Brass,Tamper resistant,PVC,5-20R,Two-pole,Three-wire,Two-pole, three-wire, grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664742224, 9569TRSWS, CWD9569TRSWS

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White