Fuse Block, 30A, 600VAC, Class H&K, 1P, Not Spring Reinforced

Item #: 0535757
Cat #: 6F30A1S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Block, 30 Amp, 600 Volt AC, Class H & K, 1-Pole, Not Spring Reinforced

Overview

Fuse Block, 30 Amp, 600 Volt AC, Class H & K, 1-Pole, Not Spring Reinforced
Also known as: 6F30A1S, MRT6F30A1S

Specifications

Type: Fuse Block
Mounting: Box Lug
Class: K, H
Poles: 1
Amps: 30
Material: Thermoplastic
Volts AC: 600
Type: Fuse Block
Class: K, H
Amps: 30
Volts AC: 600
Mounting: Box Lug
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)