Fuse Block, 30A, 600VAC, 200kA, 3P, Class J, Thermoplastic

Item #: 0535743

Cat #: 6J30A3B

UPC: 784337800655

Company wide:
0 in stock
Documents & Guides
Fuse Block, 30 Amp, 600 Volt AC, 200kAIC, 3-Pole, Class J, Thermoplastic

Overview

Fuse Block, 30 Amp, 600 Volt AC, 200kAIC, 3-Pole, Class J, Thermoplastic
Also known as: 784337800655, 6J30A3B, MRT6J30A3B

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Allowable Gauge Range: 14 - 6
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: 6J30
Poles: 3
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA
Family / Style: 6J30
Volts DC: 600
Amps: 30
Class: J
Allowable Gauge Range: 14 - 6
Interrupt Rating AC: 200 kA